Series Information
| Manufacturer Part Number | CVW40V2B6 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 40 HP, 1800 RPM, 324T, TEAO-IP55 |
| Type | Cooling Tower Duty |
| Horsepower | 40 hp |
| Kilowatts | 29.8 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Current Rating | 92 A, 46 A |
| Inverter Duty | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |