CVX050-240D
Eaton Surge Protective Devices (SPDs), CVX050 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CVX050-240D Eaton Surge Protective Devices (SPDs), CVX050 Series, Surge Protective Device
MFG Item Number
390-0008

CVX050-240D Eaton Surge Protective Devices (SPDs), CVX050 Series, Surge Protective Device

MFG Item Number
390-0008
Item Number
CVX050-240D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), CVX050 Series
Item #
CVX050-240D
Surge Protective Device

CVX050 Series Information

  • For residential, small business, light industrial, light commercial
  • Service entrance and branch panel protection
  • OEM applications
  • Control panels
Eaton CVX050 and CVX100 surge protective devices (SPDs) protect electronic equipment from damaging transients .These units are suitable for medium and low exposure level applications that require cost‑effective, and high‑quality system protection.

Specifications

Specifications
Manufacturer Part Number 390-0008
Manufacturer Eaton
Product Series CVX050
Family Series Eaton Surge Protective Devices (SPDs), CVX050 Series
Description Surge Protective Device
Line Voltage 240 VAC 3P Delta
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L-G, L-L
Mounting Panel
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 2 lbs
Gross Weight 2.285 lbs