CVX100-480Y
Eaton Surge Protective Devices (SPDs), CVX100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CVX100-480Y

Eaton Surge Protective Devices (SPDs), CVX100 Series

CVX100-480Y

Eaton Surge Protective Devices (SPDs), CVX100 Series
SPD TYPE 1/2, CVX, 100KA NEMA-4X
Item Number
CVX100-480Y
MFG Item Number
395-0006
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), CVX100 Series
Item #
CVX100-480Y
SPD TYPE 1/2, CVX, 100KA NEMA-4X

CVX100 Series Information

  • For residential, small business, light industrial, light commercial
  • Service entrance and branch panel protection
  • OEM applications
  • Control panels
Eaton CVX050 and CVX100 surge protective devices (SPDs) protect electronic equipment from damaging transients .These units are suitable for medium and low exposure level applications that require cost‑effective, and high‑quality system protection.

Specifications

Specifications
Manufacturer Part Number 395-0006
Manufacturer Eaton
Product Series CVX100
Family Series Eaton Surge Protective Devices (SPDs), CVX100 Series
Description SPD TYPE 1/2, CVX, 100KA NEMA-4X 3 PHS WYE, 380-480 VAC
Line Voltage 277 VAC, 480 VAC 3P Wye
Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 2 lbs
Gross Weight 2.77 lbs