Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CW-EAQ2 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | LED Module, 6V, White |
| Type | LED |
| For Use With | CW Series |
| Shape | Round |
| Approvals | CE, cULus |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |