Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Country of Origin | Japan |
|---|---|
| Manufacturer Part Number | CW-EAQ3 |
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | LED Module, 12V, White |
| Type | LED |
| For Use With | CW Series |
| Color | White |
| Approvals | CE, cULus |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |