Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW-MULTI-1L2M3S Gardner Bender Cable Ties, Cable Wraptor Series, Cable Wraptor Carded Multi, 1Lg,
MFG Item Number
CW-MULTI-1L2M3S
CW-MULTI-1L2M3S Gardner Bender Cable Ties, Cable Wraptor Series, Cable Wraptor Carded Multi, 1Lg,
MFG Item Number
CW-MULTI-1L2M3S
This item cannot be canceled or returned
Description
Cable Ties, Cable Wraptor Series
Cable Wraptor Carded Multi, 1Lg,
Cable Wraptor Series Information
Specifications
Specifications
| Manufacturer Part Number |
CW-MULTI-1L2M3S |
| Manufacturer |
Gardner Bender |
| Product Series |
Cable Wraptor |
| Family Series |
Gardner Bender Cable Ties, Cable Wraptor Series |
| Description |
Cable Wraptor Carded Multi, 1Lg, 2Md, 3Sm, 15cards/Master |
| Type |
Carrying Handle, Reusable |
| Color |
Red |
| Comments |
(3) Small 1.125 in Bundle, (2) Medium 2 in Bundle, (1) Large 3 in Bundle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CW-MULTI-1L2M3S
Gardner Bender Cable Ties, Cable Wraptor Series