Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Cable Ties, Cable Wraptor Series
CW-T3RR25
Gardner Bender Cable Ties, Cable Wraptor Series
Cable Wraptor,Large,Black/Red,
MFG Item Number
CW-T3RR25
This item cannot be canceled or returned
Description
Cable Ties, Cable Wraptor Series
Cable Wraptor,Large,Black/Red,
Cable Wraptor Series Information
Specifications
Specifications
| Manufacturer Part Number |
CW-T3RR25 |
| Manufacturer |
Gardner Bender |
| Product Series |
Cable Wraptor |
| Family Series |
Gardner Bender Cable Ties, Cable Wraptor Series |
| Description |
Cable Wraptor,Large,Black/Red, 3in. Bundle Dia,Display Pack,BX/25 |
| Type |
Carrying Handle, Reusable |
| Color |
Red |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.132 lbs |
CW-T3RR25
Gardner Bender Cable Ties, Cable Wraptor Series