Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW1B-A2R IDEC Switches, CW Operator PB Black bezel Round
CW1B-A2R IDEC Switches, CW Operator PB Black bezel Round
This item cannot be canceled or returned
Description
CW Operator PB Black bezel Round
Specifications
Specifications
| Manufacturer Part Number |
CW1B-A2R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
CW Operator PB Black bezel Round extended Maintained Red |
| Type |
CW Operator |
| Shape |
Round |
| Color |
Red |
| Net Weight |
0.0153 lbs |
| Gross Weight |
0.0153 lbs |