Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW1B-M1R IDEC Switches, Pushbutton Operator, Red, Flush
CW1B-M1R IDEC Switches, Pushbutton Operator, Red, Flush
This item cannot be canceled or returned
Description
Pushbutton Operator, Red, Flush
Specifications
Specifications
| Manufacturer Part Number |
CW1B-M1R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton Operator, Red, Flush |
| Type |
Pushbutton |
| Color |
Red |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |