CW1L-A1E01Q2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1L-A1E01Q2A IDEC Switches, CW Series, CW 22mm Black bezel ILLD PB Round

MFG Item Number
CW1L-A1E01Q2A

CW1L-A1E01Q2A IDEC Switches, CW Series, CW 22mm Black bezel ILLD PB Round

MFG Item Number
CW1L-A1E01Q2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1L-A1E01Q2A
CW 22mm Black bezel ILLD PB Round

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1L-A1E01Q2A
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description CW 22mm Black bezel ILLD PB Round Flush Maintained 1NC Amber 6VACDC
Illuminated Yes
Operation Maintained
Mounting 22 mm
Contacts 1NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 6 VDC
Lens/Button Shape Round Flush
Operator Color Amber
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.0815 lbs
Gross Weight 0.0815 lbs