CW1L-A1E20QHR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1L-A1E20QHR IDEC Switches, CW Series, Pushbutton, Maint, Red, Flush, 120V

MFG Item Number
CW1L-A1E20QHR

CW1L-A1E20QHR IDEC Switches, CW Series, Pushbutton, Maint, Red, Flush, 120V

MFG Item Number
CW1L-A1E20QHR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1L-A1E20QHR
Pushbutton, Maint, Red, Flush, 120V

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1L-A1E20QHR
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Maint, Red, Flush, 120V Direct, 22mm Mounting, LED, 2NO Contact Blocks, Blk Flush Bezel
Illuminated Yes
Operation Maintained
Mounting 22 mm
Contacts 2NO
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.1017 lbs
Gross Weight 0.1017 lbs