CW1L-M2E22Q4A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1L-M2E22Q4A IDEC Switches, CW Series, Illuminated PB 22MM 2NO+2NC Amber

MFG Item Number
CW1L-M2E22Q4A

CW1L-M2E22Q4A IDEC Switches, CW Series, Illuminated PB 22MM 2NO+2NC Amber

MFG Item Number
CW1L-M2E22Q4A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1L-M2E22Q4A
Illuminated PB 22MM 2NO+2NC Amber

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1L-M2E22Q4A
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Illuminated PB 22MM 2NO+2NC Amber 24V Black Bezel Momentary
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 2NO, 2NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Amber
Terminal Type Fingersafe Screw
Protection Rating IP75
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs