CW1P-1EQ2S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1P-1EQ2S IDEC Pilot Lights, CW Series, Pilot Light, Blu, 6V Direct, Full

MFG Item Number
CW1P-1EQ2S

CW1P-1EQ2S IDEC Pilot Lights, CW Series, Pilot Light, Blu, 6V Direct, Full

MFG Item Number
CW1P-1EQ2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CW Series
Item #
CW1P-1EQ2S
Pilot Light, Blu, 6V Direct, Full

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1P-1EQ2S
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Description Pilot Light, Blu, 6V Direct, Full Voltage, 22mm Mounting, LED, Round Flush Lens, Blk Bezel
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Blue
Bezel Plastic Round
Nominal Lamp Voltage 12 VAC, 6 VDC
Protection Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.0614 lbs
Net Weight 0.0614 lbs