CW1P-1EQHG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW1P-1EQHG IDEC Pilot Lights, CW Series, Pilot Light, Grn, 120V Direct, Full
MFG Item Number
CW1P-1EQHG

CW1P-1EQHG IDEC Pilot Lights, CW Series, Pilot Light, Grn, 120V Direct, Full

MFG Item Number
CW1P-1EQHG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CW Series
Item #
CW1P-1EQHG
Pilot Light, Grn, 120V Direct, Full

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1P-1EQHG
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Description Pilot Light, Grn, 120V Direct, Full Voltage, 22mm Mounting, LED, Round Flush Lens, Blk Bezel
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Green
Bezel Plastic Round
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.06 lbs
Net Weight 0.0629 lbs