CW1P-1EQM4A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1P-1EQM4A IDEC Pilot Lights, CW Series, Pilot Light, Amb, 240V Direct, Full

MFG Item Number
CW1P-1EQM4A

CW1P-1EQM4A IDEC Pilot Lights, CW Series, Pilot Light, Amb, 240V Direct, Full

MFG Item Number
CW1P-1EQM4A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CW Series
Item #
CW1P-1EQM4A
Pilot Light, Amb, 240V Direct, Full

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1P-1EQM4A
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Description Pilot Light, Amb, 240V Direct, Full Voltage, 22mm Mounting, LED, Round Flush Lens, Blk Bezel
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Amber
Bezel Plastic Round
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.0629 lbs
Net Weight 0.0629 lbs