CW1P-1EQMS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1P-1EQMS

IDEC Pilot Lights, CW Series

CW1P-1EQMS

IDEC Pilot Lights, CW Series
Pilot Light 22MM 200/220V S
MFG Item Number
CW1P-1EQMS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CW Series
Item #
CW1P-1EQMS
Pilot Light 22MM 200/220V S

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1P-1EQMS
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Description Pilot Light 22MM 200/220V S
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Blue
Bezel Plastic Round
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.0629 lbs
Net Weight 0.0629 lbs