CW1P-2EQ4PW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW1P-2EQ4PW IDEC Pilot Lights, CW Series, Pilot Light, Wht, 24V Direct, Full
MFG Item Number
CW1P-2EQ4PW

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CW1P-2EQ4PW IDEC Pilot Lights, CW Series, Pilot Light, Wht, 24V Direct, Full

MFG Item Number
CW1P-2EQ4PW
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, CW Series
Item #
CW1P-2EQ4PW
Pilot Light, Wht, 24V Direct, Full

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1P-2EQ4PW
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Description Pilot Light, Wht, 24V Direct, Full Voltage, 22mm Mounting, LED, Round Dome Lens, Blk Bezel
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Pure White
Bezel Plastic Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.08 lbs
Net Weight 0.06 lbs