Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW1S-2L IDEC Switches, Selector Switch Operator, 2-Pos Main
CW1S-2L IDEC Switches, Selector Switch Operator, 2-Pos Main
This item cannot be canceled or returned
Description
Selector Switch Operator, 2-Pos Main
Specifications
Specifications
| Manufacturer Part Number |
CW1S-2L |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch Operator, 2-Pos Main Lever Operator, Non-Ill |
| Type |
Selector Switch |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |