Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW1S-33 IDEC Switches, Selector Switch Operator, 3-Pos Mom
CW1S-33 IDEC Switches, Selector Switch Operator, 3-Pos Mom
Description
Selector Switch Operator, 3-Pos Mom
Specifications
Specifications
| Manufacturer Part Number |
CW1S-33 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch Operator, 3-Pos Mom |
| Type |
Selector Switch |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |