Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW1X-USB20-1M IDEC Programmable Logic Controllers, USB 2.0 Port Black Bezel
MFG Item Number
CW1X-USB20-1M
CW1X-USB20-1M IDEC Programmable Logic Controllers, USB 2.0 Port Black Bezel
MFG Item Number
CW1X-USB20-1M
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
CW1X-USB20-1M |
| Description |
USB 2.0 Port Black Bezel |
| Accessory Type |
USB Port |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.105 lbs |
CW1X-USB20-1M
IDEC Programmable Logic Controllers