Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Veris Industries HVAC Sensors
CW2LA2H
Veris Industries HVAC Sensors
C02 Sensor, Wall, LCD, RH Sensor 2pct.
This item cannot be canceled or returned
Description
C02 Sensor, Wall, LCD, RH Sensor 2pct.
Specifications
Specifications
| Manufacturer Part Number |
CW2LA2H |
| Manufacturer |
Veris Industries |
| Family Series |
Veris Industries HVAC Sensors |
| Description |
C02 Sensor, Wall, LCD, RH Sensor 2pct. |
| Application |
Fan Speed Controller, HVAC, Temperature Control |
| Output |
0-10 VDC, 0-5 VDC |
| Humidity Sensor |
Yes |
| Humidity Range |
0-95 % RH |
| Operating Temperature |
32-122 °F, 0-50 °C |
| Function |
CO2, Humidity, Temperature |
| Display |
LCD |
| Override |
No |
| Set Point |
Yes |
| Approvals |
CE, cULus, EAC |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.46 lbs |
CW2LA2H
Veris Industries HVAC Sensors