Series Information
| Manufacturer Part Number | CW2LAXA |
|---|---|
| Manufacturer | Veris Industries |
| Family Series | Veris Industries HVAC Sensors |
| Description | WALL AIR QUALITY SENSOR |
| Application | Fan Speed Controller, HVAC, Temperature Control |
| Output | 0-10 VDC, 0-5 VDC |
| Humidity Sensor | Yes |
| Humidity Range | 0-95 % RH |
| Operating Temperature | 32-122 °F, 0-50 °C |
| Function | CO2, Humidity, Temperature |
| Display | LCD |
| Override | No |
| Set Point | Yes |
| Approvals | CE, cULus, EAC |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.46 lbs |