Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW4B-A1B IDEC Switches, CW Operator PB Metallic bezel Round
CW4B-A1B IDEC Switches, CW Operator PB Metallic bezel Round
This item cannot be canceled or returned
Description
CW Operator PB Metallic bezel Round
Specifications
Specifications
| Manufacturer Part Number |
CW4B-A1B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
CW Operator PB Metallic bezel Round flush Maintained Black |
| Type |
Metal Bezel |
| Net Weight |
0.0155 lbs |
| Gross Weight |
0.0155 lbs |