CW4B-A1E02W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW4B-A1E02W

IDEC Switches, CW Series

CW4B-A1E02W

IDEC Switches, CW Series
CW 22mm Metallic bezel PB Round
MFG Item Number
CW4B-A1E02W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4B-A1E02W
CW 22mm Metallic bezel PB Round

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW4B-A1E02W
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description CW 22mm Metallic bezel PB Round Flush Maintained 2NC White
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 2NC
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color White
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, cUL, UL
Net Weight 0.0778 lbs
Gross Weight 0.0778 lbs