CW4B-A1E22S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW4B-A1E22S

IDEC Switches, CW Series

CW4B-A1E22S

IDEC Switches, CW Series
Pushbutton 22MM Blue 2NO+2NC
MFG Item Number
CW4B-A1E22S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4B-A1E22S
Pushbutton 22MM Blue 2NO+2NC

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW4B-A1E22S
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton 22MM Blue 2NO+2NC Metallic Bezel Maintained
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 2NO, 2NC
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type Fingersafe Screw
Protection Rating IP67
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs