CW4B-A2E01B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW4B-A2E01B IDEC Switches, CW Series, CW 22mm Metallic bezel PB Round
MFG Item Number
CW4B-A2E01B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CW4B-A2E01B IDEC Switches, CW Series, CW 22mm Metallic bezel PB Round

MFG Item Number
CW4B-A2E01B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4B-A2E01B
CW 22mm Metallic bezel PB Round

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW4B-A2E01B
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description CW 22mm Metallic bezel PB Round Extended Maintained 1NC Black
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 1NC
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Black
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, cUL, UL
Net Weight 0.0577 lbs
Gross Weight 0.0577 lbs