Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW4B-M2R IDEC Switches, Pushbutton Operator, Red, Ext
CW4B-M2R IDEC Switches, Pushbutton Operator, Red, Ext
This item cannot be canceled or returned
Description
Pushbutton Operator, Red, Ext
Specifications
Specifications
| Manufacturer Part Number |
CW4B-M2R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton Operator, Red, Ext |
| Type |
Pushbutton Operator |
| Color |
Red |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |