Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW4K-33DE22N2
Key Selector Switch 22MM 3position
MFG Item Number
CW4K-33DE22N2
This item cannot be canceled or returned
Description
Key Selector Switch 22MM 3position
- 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
- Black and metallic bezels available
- Direct opening NC contact
- 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
- Contact blocks can be removed by locking lever
Specifications
Specifications
| Manufacturer Part Number |
CW4K-33DE22N2 |
| Manufacturer |
IDEC |
| Product Series |
CW |
| Family Series |
IDEC Switches, CW Series |
| Description |
Key Selector Switch 22MM 3position Spring Return Key-removable CENTER Metallic Bezel |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Spring Return Two Way |
| Operator Type |
Knob |
| Contacts |
2NO, 2NC |
| Bezel |
Metal Round |
| Terminal Type |
Fingersafe Screw |
| Approvals |
CE, cULus |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CW4K-33DE22N2
IDEC Switches, CW Series