CW4L-A1E10Q4G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW4L-A1E10Q4G IDEC Switches, CW Series, Pushbutton, Maint, Grn, Fluxh, 24V
MFG Item Number
CW4L-A1E10Q4G

CW4L-A1E10Q4G IDEC Switches, CW Series, Pushbutton, Maint, Grn, Fluxh, 24V

MFG Item Number
CW4L-A1E10Q4G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4L-A1E10Q4G
Pushbutton, Maint, Grn, Fluxh, 24V

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW4L-A1E10Q4G
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Maint, Grn, Fluxh, 24V Dirct, 22mm Mounting
Illuminated Yes
Operation Maintained
Mounting 22 mm
Contacts 1NO
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.1017 lbs
Gross Weight 0.1017 lbs