Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CW4S-31E22 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Selector Switch, 3-Pos |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Knob |
| Contacts | 2NO, 2NC |
| Max Voltage | 300 VAC, 300 VDC |
| Current Rating | 10 A |
| Operator Color | Black, White |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 4X |
| Approvals | CCC, CE, cULus |
| Protection Rating | IP65, IP66, IP67 |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.135 lbs |