Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW4X-USB20-1M IDEC Programmable Logic Controllers, USB Relay Port, Metallic, 1m Cable, USB2
MFG Item Number
CW4X-USB20-1M
CW4X-USB20-1M IDEC Programmable Logic Controllers, USB Relay Port, Metallic, 1m Cable, USB2
MFG Item Number
CW4X-USB20-1M
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
USB Relay Port, Metallic, 1m Cable, USB2
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
CW4X-USB20-1M |
| Description |
USB 2.0 Port Metallic Bezel |
| Accessory Type |
USB Port |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CW4X-USB20-1M
IDEC Programmable Logic Controllers