Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW9Z-D1X1 IDEC Programmable Logic Controllers, Cap Rubber USB/RJ45
MFG Item Number
CW9Z-D1X1
CW9Z-D1X1 IDEC Programmable Logic Controllers, Cap Rubber USB/RJ45
MFG Item Number
CW9Z-D1X1
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
CW9Z-D1X1 |
| Description |
Cap Rubber USB/RJ45 |
| Accessory Type |
Rubber Cap |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
CW9Z-D1X1
IDEC Programmable Logic Controllers