Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW9Z-L11Y IDEC Switches, Lens 22mm Yellow

MFG Item Number
CW9Z-L11Y

CW9Z-L11Y IDEC Switches, Lens 22mm Yellow

MFG Item Number
CW9Z-L11Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CW9Z-L11Y
Lens 22mm Yellow

Series Information

Specifications

Specifications
Manufacturer Part Number CW9Z-L11Y
Manufacturer IDEC
Family Series IDEC Switches
Description Lens 22mm Yellow
Type Lens
For Use With CW Series
Shape Round
Color Yellow
Legend No Marking
Approvals CCC, CE, cULus
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
CW9Z-L11Y-K
CW9Z-L11Y-K
IDEC Switches