Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW9Z-L15G

IDEC Switches

CW9Z-L15G

IDEC Switches
Lens 22mm Green
MFG Item Number
CW9Z-L15G
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
CW9Z-L15G
Lens 22mm Green

Series Information

Specifications

Specifications
Manufacturer Part Number CW9Z-L15G
Manufacturer IDEC
Family Series IDEC Switches
Description Lens 22mm Green
Type Lens
For Use With CW Series
Shape Round
Color Green
Legend (Blank)
Approvals CE, cULus
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
Alternatives
CW9Z-L15G-K
CW9Z-L15G-K
IDEC Switches