Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW9Z-L15S IDEC Switches, Lens 22mm Blue

MFG Item Number
CW9Z-L15S

CW9Z-L15S IDEC Switches, Lens 22mm Blue

MFG Item Number
CW9Z-L15S
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
CW9Z-L15S
Lens 22mm Blue

Series Information

Specifications

Specifications
Manufacturer Part Number CW9Z-L15S
Manufacturer IDEC
Family Series IDEC Switches
Description Lens 22mm Blue
Type Lens
For Use With CW Series
Shape Round
Color Blue
Legend No Marking
Approvals CCC, CE, cULus
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
Alternatives
CW9Z-L15S-K
CW9Z-L15S-K
IDEC Switches