Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW9Z-LN IDEC Switches, Locking Ring
CW9Z-LN IDEC Switches, Locking Ring
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CW9Z-LN |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Locking Ring |
| Type |
Ring |
| For Use With |
XW Series |
| Shape |
Round |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |