Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW9Z-WM IDEC Switches, Gasket, Nitrile Rubber
CW9Z-WM IDEC Switches, Gasket, Nitrile Rubber
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CW9Z-WM |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Gasket, Nitrile Rubber |
| Type |
Gasket |
| For Use With |
CW Series |
| Shape |
Round |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |