CWA2450H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWA2450H Crydom Relays, CW24 Series, PM IP20 SSR 280Vac/50A,90-280Vac,

MFG Item Number
CWA2450H

CWA2450H Crydom Relays, CW24 Series, PM IP20 SSR 280Vac/50A,90-280Vac,

MFG Item Number
CWA2450H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CW24 Series
Item #
CWA2450H
PM IP20 SSR 280Vac/50A,90-280Vac,

CW24 Series Information

  • LED input status indicator
  • Removable IP 20 touch‑safe cover
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output


Specifications

Specifications
Manufacturer Part Number CWA2450H
Manufacturer Crydom
Product Series CW24
Family Series Crydom Relays, CW24 Series
Description PM IP20 SSR 280Vac/50A,90-280Vac, Therm. Pad,ZC
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 120 VAC, 240 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 50 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs