CWA48125E-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWA48125E-10 Crydom Relays, CW48 Series, Solid State Relay, 1-P, 125A, 480VAC

MFG Item Number
CWA48125E-10

CWA48125E-10 Crydom Relays, CW48 Series, Solid State Relay, 1-P, 125A, 480VAC

MFG Item Number
CWA48125E-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CW48 Series
Item #
CWA48125E-10
Solid State Relay, 1-P, 125A, 480VAC

CW48 Series Information

  • LED input status indicator
  • Removable IP 20 touch‑safe cover
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output


Specifications

Specifications
Manufacturer Part Number CWA48125E-10
Manufacturer Crydom
Product Series CW48
Family Series Crydom Relays, CW48 Series
Description Solid State Relay, 1-P, 125A, 480VAC 18-36VAC Control, 48-660VAC Load, Random Switching, w/Cover
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 24 VAC
Input Polarity AC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 125 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs