Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWAD Series
CWAD10
Hammond Manufacturing Wireway, CWAD Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CWAD10 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWAD |
| Family Series |
Hammond Manufacturing Wireway, CWAD Series |
| Description |
PANEL ADAPTER 10X10 |
| Composition |
Steel |
| Style |
Box Connector |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Comments |
Painted, For Use with 10x10 Wireway |
| Net Weight |
2 lbs |
| Gross Weight |
1.75 lbs |
CWAD10
Hammond Manufacturing Wireway, CWAD Series