Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWAD Series
CWAD10G
Hammond Manufacturing Wireway, CWAD Series
Panel Adapter - 10 x 10 - Galv
This item cannot be canceled or returned
Description
Panel Adapter - 10 x 10 - Galv
Specifications
Specifications
| Manufacturer Part Number |
CWAD10G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWAD |
| Family Series |
Hammond Manufacturing Wireway, CWAD Series |
| Description |
Panel Adapter - 10 x 10 - Galv |
| Composition |
Steel |
| Style |
Box Connector |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Comments |
Unpainted, For Use with 10x10 Wireway |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
CWAD10G
Hammond Manufacturing Wireway, CWAD Series