Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWAD12 Hammond Manufacturing Wireway, CWAD Series, PANEL ADAPTER 12X12
CWAD12 Hammond Manufacturing Wireway, CWAD Series, PANEL ADAPTER 12X12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CWAD12 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWAD |
| Family Series |
Hammond Manufacturing Wireway, CWAD Series |
| Description |
PANEL ADAPTER 12X12 |
| Composition |
Steel |
| Style |
Box Connector |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Comments |
Painted, For Use with 12x12 Wireway |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
CWAD12
Hammond Manufacturing Wireway, CWAD Series