Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWAD2 Hammond Manufacturing Wireway, CWAD Series, PANEL ADAPTER 2.5in.X2.5in.
CWAD2 Hammond Manufacturing Wireway, CWAD Series, PANEL ADAPTER 2.5in.X2.5in.
This item cannot be canceled or returned
Description
PANEL ADAPTER 2.5in.X2.5in.
Specifications
Specifications
| Manufacturer Part Number |
CWAD2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWAD |
| Family Series |
Hammond Manufacturing Wireway, CWAD Series |
| Description |
PANEL ADAPTER 2.5in.X2.5in. |
| Composition |
Steel |
| Style |
Box Connector |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Comments |
Painted, For Use with 2.5x2.5 Wireway |
| Net Weight |
3 lbs |
| Gross Weight |
0.35 lbs |
CWAD2
Hammond Manufacturing Wireway, CWAD Series