Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWAD Series Information
| Manufacturer Part Number | CWAD4 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWAD |
| Family Series | Hammond Manufacturing Wireway, CWAD Series |
| Description | PANEL ADAPTER 4in.X4in. |
| Composition | Steel |
| Style | Box Connector |
| NEMA Rating | NEMA 1 |
| Approvals | UL |
| Comments | Painted, For Use with 4x4 Wireway |
| Net Weight | 4 lbs |
| Gross Weight | 0.6 lbs |