CWAD6
Hammond Manufacturing Wireway, CWAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWAD6

Hammond Manufacturing Wireway, CWAD Series

CWAD6

Hammond Manufacturing Wireway, CWAD Series
PANEL ADAPTER 6in.X6in.
MFG Item Number
CWAD6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWAD Series
Item #
CWAD6
PANEL ADAPTER 6in.X6in.

CWAD Series Information

Specifications

Specifications
Manufacturer Part Number CWAD6
Manufacturer Hammond Manufacturing
Product Series CWAD
Family Series Hammond Manufacturing Wireway, CWAD Series
Description PANEL ADAPTER 6in.X6in.
Composition Steel
Style Box Connector
NEMA Rating NEMA 1
Approvals UL
Comments Painted, For Use with 6x6 Wireway
Net Weight 5 lbs
Gross Weight 0.75 lbs