Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWAD Series Information
| Manufacturer Part Number | CWAD8 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWAD |
| Family Series | Hammond Manufacturing Wireway, CWAD Series |
| Description | PANEL ADAPTER 8in.X8in. |
| Composition | Steel |
| Style | Box Connector |
| NEMA Rating | NEMA 1 |
| Approvals | UL |
| Comments | Painted, For Use with 8x8 Wireway |
| Net Weight | 8 lbs |
| Gross Weight | 1.3 lbs |