Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWAM-116

IDEC Switches

CWAM-116

IDEC Switches
OPEN CW NAMEPLATE
MFG Item Number
CWAM-116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CWAM-116
OPEN CW NAMEPLATE

Series Information

Specifications

Specifications
Manufacturer Part Number CWAM-116
Manufacturer IDEC
Family Series IDEC Switches
Description OPEN CW NAMEPLATE
Switch Type Pushbutton
Legend Open
Hole Size 22 mm
Material Plastic
Background Color Black
Height 1.73 "
Width 1.14 "
Net Weight 0.0017 lbs
Gross Weight 0.0017 lbs