Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWAM-118

IDEC Switches

CWAM-118

IDEC Switches
RAISE CW NAMEPLATE
MFG Item Number
CWAM-118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CWAM-118
RAISE CW NAMEPLATE

Series Information

Specifications

Specifications
Manufacturer Part Number CWAM-118
Manufacturer IDEC
Family Series IDEC Switches
Description RAISE CW NAMEPLATE
Switch Type Pushbutton
Legend Raise
Hole Size 22 mm
Material Plastic
Background Color Black
Height 1.73 "
Width 1.14 "
Net Weight 0.0017 lbs
Gross Weight 0.0017 lbs