Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWAM-125 IDEC LEDs, Legend Plate, Stop
CWAM-125 IDEC LEDs, Legend Plate, Stop
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CWAM-125 |
| Manufacturer |
IDEC |
| Family Series |
IDEC LEDs |
| Description |
Legend Plate, Stop |
| Color |
Black |
| Accessory Type |
Nameplate |
| For Use With |
CW Series |
| Approvals |
CE, cULus |
| Net Weight |
0.0095 lbs |
| Gross Weight |
0.0095 lbs |