Series Information
| Manufacturer Part Number | CWAM-214 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | OPEN-CLOSE CW NAMEPLATE |
| Switch Type | Pushbutton/Selector Switch |
| Legend | Open/Close |
| Hole Size | 22 mm |
| Material | Plastic |
| Background Color | Black |
| Height | 1.73 " |
| Width | 1.14 " |
| Net Weight | 0.0017 lbs |
| Gross Weight | 0.0017 lbs |